Shop All Electrical Wire & Cable
Remington Industries
Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft)
Mfr # 14TCW25
Zoro # G401911261
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Wire Type Bus Bar Wire
- Diameter 0.0641"
- Specification ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14TCW25
- Zoro # G401911261
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Diameter | 0.0641" |
Details
Wire Type | Bus Bar Wire |
Specification | ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant |
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Red, 25 ft Length (20UL1015TPCRED25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 500 Feet (24SS316L500)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0201" Dia, UL1015, 600 Volts (24UL1015STRKIT10COLOR)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- Remington Industries Electrical Wire & Cable