Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet
Mfr # 44SS316L1000
Zoro # G401909428
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 44 AWG
- Finish Bright / Clean
- Diameter 0.0020"
- Material Stainless Steel
- Resistance at 20°C (68°F) 111.25 Ω/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 44SS316L1000
- Zoro # G401909428
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 44 AWG |
Diameter | 0.0020" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Resistance at 20°C (68°F) | 111.25 Ω/ft |
Grade | SAE 316L |
Max. Operating Temperature | 925°C (1697°F) |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Red, 500 ft Length (22UL1015TPCRED500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- PACER GROUP Pacer Green 14 AWG Primary Wire, 500' (WUL14GN-500)
- Remington Industries Electrical Wire & Cable