Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 42 AWG Gauge, 0.0025” Diameter, 100 Feet
Mfr # 42SS316L100
Zoro # G401908957
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 42 AWG
- Finish Bright / Clean
- Diameter 0.0025"
- Material Stainless Steel
- Max. Operating Temperature 925°C (1697°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 42SS316L100
- Zoro # G401908957
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 42 AWG |
Diameter | 0.0025" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 71.20 Ω/ft |
Grade | SAE 316L |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-120A)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (XTCE025C10B)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRBLA500)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2203-1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.128" Diameter, 600 Volts, Building Wire (12STRREDTHHN100)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRWHI500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 2.5 Lbs, 1584' Length, 0.0236" Diameter, Red (23SNS2.5)
- SWE-TECH 3C Plenum Security Cable, White, 16/2 16 AWG 2 Conductor, Stranded, CMP, Pullbox, 1000 foot (FWT11K6-02912SH)
- Remington Industries Electrical Wire & Cable