Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 1000 Feet
Mfr # 40SS316L1000
Zoro # G201907679
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 40 AWG
- Diameter 0.0031"
- Finish Bright / Clean
- Material Stainless Steel
- Grade SAE 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 40SS316L1000
- Zoro # G201907679
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 40 AWG |
Diameter | 0.0031" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 46.31 Ω/ft |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- EATON Proximity Sensor, Inductive, 12mm, NPN, NO (E57-12LE10-C)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Length, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL142625)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, Gray, 1000 ft Length (28UL1061STRGRA1000)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, White, 100 ft Length (22UL1429STRWHI100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 100 Feet (14SS316L100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 5.0 Lbs, 0.0029" Diameter, Natural (42HNS)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRKIT)
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- Remington Industries Electrical Wire & Cable