Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 250 Feet
Mfr # 36SS316L250
Zoro # G401909015
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 36 AWG
- Finish Bright / Clean
- Diameter 0.0050"
- Material Stainless Steel
- Resistance at 20°C (68°F) 17.80 Ω/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 36SS316L250
- Zoro # G401909015
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 36 AWG |
Diameter | 0.0050" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Resistance at 20°C (68°F) | 17.80 Ω/ft |
Grade | SAE 316L |
Max. Operating Temperature | 925°C (1697°F) |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 30A, Fast-Acting, 600V AC, Cylindrical (PVS-R-30)
- ABB MS116-16, MANUAL MOTOR STARTER (MS116-16)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRORA25)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Black, 0.119" Diameter, 600 Volts, Building Wire (12SLDBLATHHN100)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 5 Lbs, 63860' Length, 0.0055" Diameter, Natural (36SNS5)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0641" Diameter, UL1426, 60 Volts (14STRGRAUL142625)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- Remington Industries Electrical Wire & Cable