Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet
Mfr # 32SS316L500
Zoro # G901907429
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 32 AWG
- Diameter 0.0079"
- Finish Bright / Clean
- Material Stainless Steel
- Grade SAE 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 32SS316L500
- Zoro # G901907429
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 32 AWG |
Diameter | 0.0079" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Resistance at 20°C (68°F) | 6.953 Ω/ft |
Max. Operating Temperature | 925°C (1697°F) |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Stud Nut, 1/4" x 7/8" (FS-1/4-1SN E/G)
- LEVITON Watertight Locking Connector (27W74)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CN15BN3AB)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 25 ft Length (M17/176-00002-25)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDYEL500)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 1000 ft Length (16UL1061STRBLA1000)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- Remington Industries Electrical Wire & Cable