Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 500 Feet
Mfr # 20SS316L500
Zoro # G401908278
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Diameter 0.0320"
- Finish Bright / Clean
- Material Stainless Steel
- Max. Operating Temperature 925°C (1697°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 20SS316L500
- Zoro # G401908278
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Diameter | 0.0320" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Max. Operating Temperature | 925°C (1697°F) |
Grade | SAE 316L |
Resistance at 20°C (68°F) | 0.435 Ω/ft |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X6"" (N232-900)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRWHI25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL142625)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 100' Length, 0.0510" Diameter, Silver (16N80100)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- Remington Industries Electrical Wire & Cable