Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet
Mfr # 16SS316L250
Zoro # G801908045
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Diameter 0.0508"
- Finish Bright / Clean
- Material Stainless Steel
- Max. Operating Temperature 925°C (1697°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16SS316L250
- Zoro # G801908045
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Diameter | 0.0508" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 0.171 Ω/ft |
Grade | SAE 316L |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Wh Occ Sens Wall Mnt Wide View (OSWWV-I0W)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO500)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 14 AWG, 10 lb, 79Ft Length, 00682 Dia, Nat (14H240P)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.119" Diameter, 600 Volts, Building Wire (12SLDREDTHHN100)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Green, 0.102" Diameter, 600 Volts, Building Wire (14SLDGRETHHN100)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- Remington Industries Electrical Wire & Cable