Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet
Mfr # 16SS316L25
Zoro # G401908025
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Diameter 0.0508"
- Finish Bright / Clean
- Material Stainless Steel
- Grade SAE 316L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 16SS316L25
- Zoro # G401908025
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Diameter | 0.0508" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Grade | SAE 316L |
Max. Operating Temperature | 925°C (1697°F) |
Resistance at 20°C (68°F) | 0.171 Ω/ft |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- JONARD TOOLS RJ45 CAT5/5E Pass-Through Connect, PK 100 (RJ45-5100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 250 Feet (14SS316L250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Yellow, 100 ft Length (18UL1007TPCYEL100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 22 AWG, 25' Length, 0.0253" Diameter, Natural (22BCW25)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 1.0 Lbs, 19952' Length, 0.0044" Diameter, 200°C, Natural (38S200P)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- Remington Industries Electrical Wire & Cable