Shop All Electrical Wire & Cable
Remington Industries
Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet
Mfr # 14SS316L500
Zoro # G801910536
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Diameter 0.0640"
- Finish Bright / Clean
- Material Stainless Steel
- Resistance at 20°C (68°F) 0.109 Ω/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 14SS316L500
- Zoro # G801910536
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Diameter | 0.0640" |
Details
Finish | Bright / Clean |
Material | Stainless Steel |
Resistance at 20°C (68°F) | 0.109 Ω/ft |
Max. Operating Temperature | 925°C (1697°F) |
Grade | SAE 316L |
Description
Stainless steel 316L wire is a single strand wire with no coating. Alloy 316L performs well at higher temperatures, has considerable corrosion resistance, and forms & welds easily; additionally, the bright annealed finish gives the wire an attractive reflectivity. As such, this wire is practical for general electrical projects and craft/jewelry uses, as well as specialized purposes such as marine, scientific, or medical applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- RACO Mud Ring, 838, Floor Box (838)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE250)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Formvar Copper Wire, 42 AWG Heavy Build, 8 oz, 24800' Lngth, 0.0029" Dia, Amber (42HFVP.5)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Brown, 0.0641" Dia, UL1426, 60 Volts (14STRBROUL1426100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- Remington Industries Electrical Wire & Cable