Shop All Cable Connectors
Remington Industries
SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls
Mfr # 901-9511-1SF
Zoro # G601910125
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Insulator Material Polytetrafluoroethylene (PTFE/Teflon)
- Operating Frequency 12.4 GHz Maximum
- Compatible Cable Types RG-55, RG-55B, RG-142, RG-142B, RG-223, & RG-400 coaxial cables Connection to Cable
- Connection to Cable Solder & hex crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 901-9511-1SF
- Zoro # G601910125
- Country of Origin United States
- Category Cable Connectors
Details
Impedance | 50 Ω |
Insulator Material | Polytetrafluoroethylene (PTFE/Teflon) |
Operating Frequency | 12.4 GHz Maximum |
Compatible Cable Types | RG-55, RG-55B, RG-142, RG-142B, RG-223, & RG-400 coaxial cables Connection to Cable |
Connection to Cable | Solder & hex crimp |
Connector Type | SubMiniature version A (SMA) Coupling Type |
Coupling Type | 1/4" thread (with 5/16" hex nut body) |
Temperature Rating | -65°C (-85°F) to 165°C (329°F) |
Gender/Style | Male (Plug), Straight |
Contact Material | Gold-plated beryllium copper |
Mating Cycles | 100 |
Voltage Rating | 500 V Maximum |
Body Material | Passivated stainless steel |
Description
This SMA coaxial RF connector is a thread-coupling straight plug that is designed to attach to a variety of coaxial cables via soldering, crimping, and applying heat-shrink sleeving. This type of connector is commonly utilized in high-frequency signal transmission operations including telecommunications, WiFi/network antennas, microwave systems, software-defined radio, radio astronomy, and ham/CB/other radio setups. The connector must be assembled per Amphenol Assembly Instructions C53. Alternatively, Remington Industries offers completed coax cable assemblies with SMA connectors attached to several types of cables for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- MIDWEST FASTENER 10, 7 PK (63203)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Remington Industries Cable Connectors