Shop All Cable Connectors
Remington Industries
SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls
Mfr # 901-9876-RFX
Zoro # G601910439
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender/Style Male (Plug), Straight
- Coupling Type 1/4" thread (with 5/16" hex nut body)
- Body Material Nickel-plated brass
- Mating Cycles 100
- Connector Type SubMiniature version A (SMA) Coupling Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 901-9876-RFX
- Zoro # G601910439
- Country of Origin United States
- Category Cable Connectors
Details
Gender/Style | Male (Plug), Straight |
Coupling Type | 1/4" thread (with 5/16" hex nut body) |
Body Material | Nickel-plated brass |
Mating Cycles | 100 |
Connector Type | SubMiniature version A (SMA) Coupling Type |
Temperature Rating | -65°C (-85°F) to 165°C (329°F) |
Insulator Material | Polytetrafluoroethylene (PTFE/Teflon) |
Contact Material | Gold-plated brass |
Connection to Cable | Solder & hex crimp |
Voltage Rating | 500 V Maximum |
Operating Frequency | 12.4 GHz Maximum |
Impedance | 50 Ω |
Compatible Cable Types | RG-58, RG-58A, RG-58C, RG-141, RG-303, LMR-195, Belden 9907, Belden B7806A coaxial cables Connection to Cable |
Description
This SMA coaxial RF connector is a thread-coupling straight plug that is designed to attach to a variety of coaxial cables via soldering and crimping. This type of connector is commonly utilized in high-frequency signal transmission operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, microwave systems, software-defined radio, radio astronomy, and ham/CB/other radio setups. The connector must be assembled per Amphenol Assembly Instructions C53. Alternatively, Remington Industries offers completed coax cable assemblies with SMA connectors attached to several types of cables for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- ECLIPSE TOOLS BNC Connector for RG6/U, PK20 (705-006-BK-20)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- L.H. DOTTIE L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK (DRC75)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- Remington Industries Cable Connectors