Shop All Coaxial Cables
Remington Industries
RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 8 ft Length
Mfr # R-CX-1104-96
Zoro # G407453895
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Gender Male (Plug)
- Contact Material Gold-plated brass
- Operating Frequency 5.0 GHz Maximum
- Voltage Rating 500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1104-96
- Zoro # G407453895
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 2.0" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Contact Material | Gold-plated brass |
Operating Frequency | 5.0 GHz Maximum |
Voltage Rating | 500 V Maximum |
Body Material | Nickel-plated brass |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Connector B Type | SubMiniature version A (SMA) Gender |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Mating Cycles | 100 |
Style | Right angle (90°), Straight |
Cable Type | RG-58C/U Coaxial |
Connector A Type | SubMiniature version A (SMA) |
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male SMA plug with a nickelplated brass body and a goldplated contact At the other end is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC (GGM4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- Remington Industries Coaxial Cables