Shop All Coaxial Cables
Remington Industries
RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 2 ft Length
Mfr # R-CX-1104-24
Zoro # G807453914
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Gender Male (Plug)
- Operating Frequency 5.0 GHz Maximum
- Body Material Nickel-plated brass
- Cable Type RG-58C/U Coaxial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1104-24
- Zoro # G807453914
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Bend Radius | 2.0" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Operating Frequency | 5.0 GHz Maximum |
Body Material | Nickel-plated brass |
Cable Type | RG-58C/U Coaxial |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Connector A Type | SubMiniature version A (SMA) |
Voltage Rating | 500 V Maximum |
Style | Right angle (90°), Straight |
Contact Material | Gold-plated brass |
Connector B Type | SubMiniature version A (SMA) Gender |
Mating Cycles | 100 |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male SMA plug with a nickelplated brass body and a goldplated contact At the other end is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - White (HS363-S100-WHITE)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- TRIPLETT Coaxial Connector, BNC Female, 1" Sz, PK10 (350-00-75TP)
- Remington Industries Coaxial Cables