Shop All Coaxial Cables
Remington Industries
RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 12 ft Length
Mfr # R-CX-1104-144
Zoro # G807453877
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Gender Male (Plug)
- Mating Cycles 100
- Overall Diameter 0.195"
- Style Straight, Right angle (90°)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1104-144
- Zoro # G807453877
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 2.0" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Mating Cycles | 100 |
Style | Straight, Right angle (90°) |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Connector B Type | SubMiniature version A (SMA) Gender |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Operating Frequency | 5.0 GHz Maximum |
Voltage Rating | 500 V Maximum |
Connector A Type | SubMiniature version A (SMA) |
Cable Type | RG-58C/U Coaxial |
Contact Material | Gold-plated brass |
Body Material | Nickel-plated brass |
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male SMA plug with a nickelplated brass body and a goldplated contact At the other end is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Red (HBL420HR)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- Remington Industries Coaxial Cables