Shop All Coaxial Cables
Remington Industries
RG58C Coaxial Cable Assembly with SMA M RA to SMA M RA Connectors, 50 Ohm Z, 5 ft Length
Mfr # R-CX-1103-60
Zoro # G507453900
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Style Right angle (90°)
- Gender Male (Plug)
- Body Material Nickel-plated brass
- Temperature Rating -40°C (-40°F) to 80°C (176°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1103-60
- Zoro # G507453900
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 2.0" |
Details
Impedance | 50 Ω |
Style | Right angle (90°) |
Gender | Male (Plug) |
Body Material | Nickel-plated brass |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Cable Type | RG-58C/U Coaxial |
Operating Frequency | 5.0 GHz Maximum |
Voltage Rating | 500 V Maximum |
Mating Cycles | 100 |
Connector B Type | SubMiniature version A (SMA) Gender |
Contact Material | Gold-plated brass |
Connector A Type | SubMiniature version A (SMA) |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-05)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- Remington Industries Coaxial Cables