Shop All Coaxial Cables
Remington Industries
RG58C Coaxial Cable Assembly with SMA M RA to SMA M RA Connectors, 50 Ohm Z, 25 ft Length
Mfr # R-CX-1103-300
Zoro # G807453938
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Body Material Nickel-plated brass
- Bend Radius 2.0"
- Operating Frequency 5.0 GHz Maximum
- Connector A Type SubMiniature version A (SMA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1103-300
- Zoro # G807453938
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Bend Radius | 2.0" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω |
Body Material | Nickel-plated brass |
Operating Frequency | 5.0 GHz Maximum |
Connector A Type | SubMiniature version A (SMA) |
Style | Right angle (90°) |
Cable Type | RG-58C/U Coaxial |
Mating Cycles | 100 |
Voltage Rating | 500 V Maximum |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Connector B Type | SubMiniature version A (SMA) Gender |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Contact Material | Gold-plated brass |
Gender | Male (Plug) |
Description
This RG58C, SMA Male to SMA Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male SMA rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG58C type, which is a widely used coax variety It is coated with a black, noncontaminating PVC jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Gy Wp 1G Sgl Outlet 1, 406 Dia (80704-GY)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AT842)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- Remington Industries Coaxial Cables