Shop All Coaxial Cables
Remington Industries
RG400 Coaxial Cable Assembly with BNC M to BNC M RA Connectors, 50 Ohm Z, 1 ft Length
Mfr # R-CX-1004-12
Zoro # G607453718
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Gender Male (Plug)
- Operating Frequency 4.0 GHz Maximum
- Body Material Nickel-plated brass
- Voltage Rating 500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1004-12
- Zoro # G607453718
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Bend Radius | 1.0" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Operating Frequency | 4.0 GHz Maximum |
Body Material | Nickel-plated brass |
Voltage Rating | 500 V Maximum |
Mating Cycles | 500 |
Cable Type | RG-400/U Coaxial |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Connector B Type | BNC (Bayonet) |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Contact Material | Gold-plated brass |
Connector A Type | BNC (Bayonet) |
Style | Straight, Right angle (90°) |
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact At the other end is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2.5-R)
- SUPERIOR ELECTRIC GFCI 15 Amp Plug NEMA 5-15P, with 14 AWG 9 Ft Cord No Ends (SE5000-EC143)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Clear (WL-SW-025-50-CL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- Remington Industries Coaxial Cables