Shop All Coaxial Cables
Remington Industries
RG400 Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 3 ft Length
Mfr # R-CX-1003-36
Zoro # G807452719
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated brass
- Overall Diameter 0.195"
- Voltage Rating 500 V Maximum
- Operating Frequency 4.0 GHz Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1003-36
- Zoro # G807452719
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 1.0" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated brass |
Voltage Rating | 500 V Maximum |
Operating Frequency | 4.0 GHz Maximum |
Connector B Type | BNC (Bayonet) |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Body Material | Nickel-plated brass |
Mating Cycles | 500 |
Gender | Male (Plug) |
Style | Straight |
Connector A Type | BNC (Bayonet) |
Cable Type | RG-400/U Coaxial |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- NVENT HOFFMAN Qline I, Type 4x, 200x200x123mm, Polycar (Q202013PCI)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- Remington Industries Coaxial Cables