Shop All Coaxial Cables
Remington Industries
RG400 Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 1 ft Length
Mfr # R-CX-1003-12
Zoro # G707452932
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated brass
- Mating Cycles 500
- Connector A Type BNC (Bayonet)
- Connector B Type BNC (Bayonet)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1003-12
- Zoro # G707452932
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Bend Radius | 1.0" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated brass |
Mating Cycles | 500 |
Connector A Type | BNC (Bayonet) |
Connector B Type | BNC (Bayonet) |
Cable Type | RG-400/U Coaxial |
Body Material | Nickel-plated brass |
Voltage Rating | 500 V Maximum |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Operating Frequency | 4.0 GHz Maximum |
Style | Straight |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Gender | Male (Plug) |
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 100A Amp Range, 600V AC/300V DC Volt Rating (TCFH100N)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 Gang, PVC, Single Gang (PDB12D)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- Remington Industries Coaxial Cables