Shop All Coaxial Cables
Remington Industries
RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 20 ft Length
Mfr # R-CX-1005-240
Zoro # G807453457
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Overall Diameter 0.195"
- Bend Radius 1.0"
- Connector A Type BNC (Bayonet)
- Voltage Rating 500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1005-240
- Zoro # G807453457
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 1.0" |
Details
Impedance | 50 Ω |
Connector A Type | BNC (Bayonet) |
Voltage Rating | 500 V Maximum |
Body Material | Nickel-plated brass |
Contact Material | Gold-plated brass |
Mating Cycles | 500 |
Connector B Type | BNC (Bayonet) |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Gender | Male (Plug) |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Cable Type | RG-400/U Coaxial |
Operating Frequency | 4.0 GHz Maximum |
Style | Right angle (90°) |
Description
This RG400, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose (HBL15TR)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5B000)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- MONOPRICE Rg6 Cl2 Coaxial Cable, F Type 25 ft. (3033)
- Remington Industries Coaxial Cables