Shop All Coaxial Cables
Remington Industries
RG188A Coaxial Cable Assembly with BNC M to BNC M RA Connectors, 50 Ohm Z, 20 ft Length
Mfr # R-CX-1201-240
Zoro # G407452744
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Overall Diameter 0.100"
- Cable Type RG-188A/U Coaxial
- Body Material Nickel-plated brass
- Jacket White PTFE (Teflon), Type VIIA per MIL-C-17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1201-240
- Zoro # G407452744
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω |
Cable Type | RG-188A/U Coaxial |
Body Material | Nickel-plated brass |
Jacket | White PTFE (Teflon), Type VIIA per MIL-C-17 |
Gender | Male (Plug) |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Connector B Type | BNC (Bayonet) Gender |
Mating Cycles | 500 |
Contact Material | Gold-plated brass |
Connector A Type | BNC (Bayonet) |
Operating Frequency | 4.0 GHz Maximum |
Voltage Rating | 500 V Maximum |
Style | Straight, Right angle (90°) |
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact At the other end is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema 5-20, Perma-Link Indust. (1612-C)
- RIP-TIE Heavy Duty Strap, Black, 1"x7", PK50 (NW-07-G50-BK)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- ALLEN TEL 4-Way Coax Splitter, 2.4 GHz (CT3104)
- Remington Industries Coaxial Cables