Shop All Coaxial Cables
Remington Industries
RG188A Coaxial Cable Assembly with BNC M to BNC M RA Connectors, 50 Ohm Z, 2 ft Length
Mfr # R-CX-1201-24
Zoro # G407453055
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Overall Diameter 0.100"
- Gender Male (Plug)
- Voltage Rating 500 V Maximum
- Operating Frequency 4.0 GHz Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1201-24
- Zoro # G407453055
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Voltage Rating | 500 V Maximum |
Operating Frequency | 4.0 GHz Maximum |
Cable Type | RG-188A/U Coaxial |
Connector A Type | BNC (Bayonet) |
Mating Cycles | 500 |
Jacket | White PTFE (Teflon), Type VIIA per MIL-C-17 |
Body Material | Nickel-plated brass |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Contact Material | Gold-plated brass |
Connector B Type | BNC (Bayonet) Gender |
Style | Straight, Right angle (90°) |
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to one end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact At the other end is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Tracer with Probe Tone Kit (VDV500-820)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 15A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR15)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- Remington Industries Coaxial Cables