Shop All Coaxial Cables
Remington Industries
RG188A Coaxial Cable Assembly with BNC M to BNC M Connectors, 50 Ohm Z, 8 ft Length
Mfr # R-CX-1200-96
Zoro # G407454281
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated brass
- Cable Type RG-188A/U Coaxial
- Style Straight
- Connector A Type BNC (Bayonet)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1200-96
- Zoro # G407454281
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated brass |
Cable Type | RG-188A/U Coaxial |
Style | Straight |
Connector A Type | BNC (Bayonet) |
Operating Frequency | 4.0 GHz Maximum |
Connector B Type | BNC (Bayonet) Gender |
Gender | Male (Plug) |
Jacket | White PTFE (Teflon), Type VIIA per MIL-C-17 |
Body Material | Nickel-plated brass |
Voltage Rating | 500 V Maximum |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Mating Cycles | 500 |
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- DWYER INSTRUMENTS PressureDifferential Pressure Switch (PG-3-P1)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6)
- Remington Industries Coaxial Cables