Shop All Coaxial Cables
Remington Industries
RG188A Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 3 ft Length
Mfr # R-CX-1202-36
Zoro # G807454195
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Mating Cycles 500
- Style Right angle (90°)
- Operating Frequency 4.0 GHz Maximum
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1202-36
- Zoro # G807454195
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω |
Mating Cycles | 500 |
Style | Right angle (90°) |
Operating Frequency | 4.0 GHz Maximum |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Jacket | White PTFE (Teflon), Type VIIA per MIL-C-17 |
Voltage Rating | 500 V Maximum |
Cable Type | RG-188A/U Coaxial |
Gender | Male (Plug) |
Connector A Type | BNC (Bayonet) |
Contact Material | Gold-plated brass |
Body Material | Nickel-plated brass |
Connector B Type | BNC (Bayonet) Gender |
Description
This RG188A, BNC Male to BNC Male coax cable assembly by Remington Industries is built for high frequency, 50 Ohms impedance signal transmission applications It is ideal for many military civil radio frequency RF operations including telecommunications, WiFinetwork antennas, microwave systems, and hamCBother radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical Attached to each end of the assembly is a male BNC rightangle style plug with a nickelplated brass body and a goldplated contact The coaxial cable in between is RG188A type, which is very durable thanks to its steel core It is coated with a white PTFE jacket for protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1/2 In. (GRX50)
- GARDNER BENDER Switch Canopy Pllchain 1P 3Spd (GSW-39)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- Remington Industries Coaxial Cables