Shop All Coaxial Cables
Remington Industries
RG-58C/U Coaxial Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 4FT Lngth
Mfr # RG-58C-4
Zoro # G301912122
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Capacitance 30.8 pF/ft
- Outer Diameter 0.0355", 0.116"
- Temperature Rating -40°C (-40°F) to 80°C (176°F)
- Inner Conductor 19 strands of 0.0071" tinned copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-58C-4
- Zoro # G301912122
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Outer Diameter | 0.0355", 0.116" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω |
Capacitance | 30.8 pF/ft |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Inner Conductor | 19 strands of 0.0071" tinned copper |
Voltage Rating | 1900 Vrms Maximum |
Jacket | Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17 |
Dielectric Insulator | Solid, low density polyethylene (PE) |
Shield | Tinned copper braid |
Cable Type | RG-58C/U coaxial cable Overall Diameter |
Description
RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT L5-30P 30A 3-Prong Locking Plug to 4 Home Outlets with 20A Breakers (L530CBF520)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO2)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- Remington Industries Coaxial Cables