Shop All Coaxial Cables
Remington Industries
RG-58C/U Coaxial Cbl, Sngl-Shielded, 0.195" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 10FT Lngth
Mfr # RG-58C-10
Zoro # G901911433
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Capacitance 30.8 pF/ft
- Cable Type RG-58C/U coaxial cable Overall Diameter
- Shield Tinned copper braid
- Overall Diameter 0.195"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-58C-10
- Zoro # G901911433
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Outer Diameter | 0.116", 0.0355" |
Details
Impedance | 50 Ω |
Capacitance | 30.8 pF/ft |
Cable Type | RG-58C/U coaxial cable Overall Diameter |
Shield | Tinned copper braid |
Jacket | Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17 |
Dielectric Insulator | Solid, low density polyethylene (PE) |
Inner Conductor | 19 strands of 0.0071" tinned copper |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Voltage Rating | 1900 Vrms Maximum |
Description
RG-58C cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of tinned copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric is a shield, which is also made of tinned copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- IDEAL Compression BNC, RG59 Plenum, PK15 (89-049)
- Remington Industries Coaxial Cables