Shop All Coaxial Cables
Remington Industries
RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 5FT Lngth
Mfr # R-CX-1102-60
Zoro # G801909349
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated phosphor bronze
- Overall Diameter 0.195"
- Body Material Nickel-plated brass
- Style Bulkhead panel mount (3/4" hex nut)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1102-60
- Zoro # G801909349
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 2.0" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated phosphor bronze |
Body Material | Nickel-plated brass |
Style | Bulkhead panel mount (3/4" hex nut) |
Operating Frequency | 5.0 GHz Maximum |
Connector A Type | N connector (Type N) |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Gender | Female (Jack) |
Connector B Type | N connector (Type N) Gender |
Mating Cycles | 500 |
Temperature Rating | -40°C (-40°F) to 80°C (176°F) |
Cable Type | RG-58C/U Coaxial |
Voltage Rating | 1500 V Maximum |
Description
This RG-58C, N-Type (Female Bulkhead) to N-Type (Female Bulkhead) coax cable assembly by Remington Industries is ideal for general 50 Ω impedance signal transmission applications. These include many military & civil radio frequency (RF) operations such as cable television (CATV/MATV), telecommunications, WiFi/network antennas, laboratory benches, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to each end of the assembly is a female type N bulkhead (panel mount) style jack with a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-58C type, which is a widely used coax variety with a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- WAVENET RG6 COAX 1000FT PULL BOX RG6URWH4 (RG6-COAX-WH)
- Remington Industries Coaxial Cables