Shop All Coaxial Cables
Remington Industries
RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length
Mfr # RG-400-1
Zoro # G701911435
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω± 2 Ω
- Capacitance 29.4 pF/ft
- Bend Radius 1.0"
- Voltage Rating 1900 Vrms Maximum
- Dielectric Insulator Solid polytetrafluoroethylene (PTFE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-400-1
- Zoro # G701911435
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Bend Radius | 1.0" |
Outer Diameter | 0.116", 0.156", 0.0384" |
Overall Diameter | 0.195" |
Details
Impedance | 50 Ω± 2 Ω |
Capacitance | 29.4 pF/ft |
Voltage Rating | 1900 Vrms Maximum |
Dielectric Insulator | Solid polytetrafluoroethylene (PTFE) |
Cable Type | RG-400/U coaxial cable Overall Diameter |
Operating Frequency | 12.4 GHz Maximum |
Jacket | Tan fluorinated ethylene propylene (FEP), Type IX per MIL-C-17 |
Inner Conductor | 19 strands of 0.0080" silver-plated copper |
Shields | Two (2) silver-plated copper braids |
Temperature Rating | -55°C (-67°F) to 200°C (392°F) |
Description
RG-400 cable is a type of high-frequency coaxial cable built to withstand an impressive temperature range while ensuring minimal interference. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated copper wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a tan FEP jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- WESTWARD Welding Cable, 3/0,100 ft., Red, Rubber (19YE41)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC78-1)
- Remington Industries Coaxial Cables