Shop All Coaxial Cables
Remington Industries
RG-400 Coax Cbl Assembly w/SMA (Male) to SMA (Male RA) Connectors, 50 Ohm Impedance, 3FT Lngth
Mfr # R-CX-1001-36
Zoro # G801908175
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Connector A Type SubMiniature version A (SMA)
- Operating Frequency 12.4 GHz Maximum
- Overall Diameter 0.195"
- Voltage Rating 500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1001-36
- Zoro # G801908175
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 1.0" |
Details
Impedance | 50 Ω |
Connector A Type | SubMiniature version A (SMA) |
Operating Frequency | 12.4 GHz Maximum |
Voltage Rating | 500 V Maximum |
Temperature Rating | -55°C (-67°F) to 165°C (329°F) |
Style | Right angle (90°), Straight |
Mating Cycles | 100 |
Cable Type | RG-400/U Coaxial |
Body Material | Passivated stainless steel |
Connector B Type | SubMiniature version A (SMA) Gender |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Contact Material | Gold-plated beryllium copper |
Gender | Male (Plug) |
Description
This RG-400, SMA (Male) to SMA (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications requiring high temperature resistance and excellent shielding. However, its overall superb characteristics make it ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, microwave systems, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male SMA plug with a passivated stainless steel body and a gold-plated contact. At the other end is a male SMA right-angle style plug with a passivated stainless steel body and a gold-plated contact. The coaxial cable in between is RG-400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- CALBRITE Spring Nut, 316 SS, 3/8in (S60000CN31)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- Remington Industries Coaxial Cables