Shop All Coaxial Cables
Remington Industries
RG-400 Coax Cbl Assembly w/SMA (Male) to SMA (Male RA) Connectors, 50 Ohm Impedance, 1FT Lngth
Mfr # R-CX-1001-12
Zoro # G401907530
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Overall Diameter 0.195"
- Voltage Rating 500 V Maximum
- Connector A Type SubMiniature version A (SMA)
- Body Material Passivated stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1001-12
- Zoro # G401907530
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.195" |
Bend Radius | 1.0" |
Details
Impedance | 50 Ω |
Voltage Rating | 500 V Maximum |
Connector A Type | SubMiniature version A (SMA) |
Body Material | Passivated stainless steel |
Connector B Type | SubMiniature version A (SMA) Gender |
Contact Material | Gold-plated beryllium copper |
Operating Frequency | 12.4 GHz Maximum |
Mating Cycles | 100 |
Gender | Male (Plug) |
Cable Type | RG-400/U Coaxial |
Jacket | Tan FEP, Type IX per MIL-C-17 |
Style | Right angle (90°), Straight |
Temperature Rating | -55°C (-67°F) to 165°C (329°F) |
Description
This RG-400, SMA (Male) to SMA (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications requiring high temperature resistance and excellent shielding. However, its overall superb characteristics make it ideal for many military & civil radio frequency (RF) operations including telecommunications, WiFi/network antennas, microwave systems, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male SMA plug with a passivated stainless steel body and a gold-plated contact. At the other end is a male SMA right-angle style plug with a passivated stainless steel body and a gold-plated contact. The coaxial cable in between is RG-400 type, which boasts a double shield for minimal interference and a tan FEP jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 2 Pole, 240/415/440V AC, C Curve (M9F42203)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Blue (HBL420S)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000HF TRIPP LITE)
- EATON BUSSMANN Limiter Fuse, ANN Series, 100A, Very Fast Acting, 125V AC, Bolt-On (ANN-100)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- POWERCOMM Coax Connector Kalibur PL259 (215-55104)
- Remington Industries Coaxial Cables