Shop All Coaxial Cables
Remington Industries
RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 250FT Lngth
Mfr # RG-223-250
Zoro # G701911251
product price: $1,594.99
/ea
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Capacitance 32.2 pF/ft
- Velocity of Propagation 0.66
- Dielectric Insulator Solid, low density polyethylene (PE)
- Shields Two (2) silver-plated copper braids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-223-250
- Zoro # G701911251
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.212" |
Outer Diameter | 0.116", 0.035" |
1st Shield Diameter | 0.138" |
2nd Shield Diameter | 0.160" |
Details
Impedance | 50 Ω |
Capacitance | 32.2 pF/ft |
Velocity of Propagation | 0.66 |
Dielectric Insulator | Solid, low density polyethylene (PE) |
Shields | Two (2) silver-plated copper braids |
Voltage Rating | 1900 Vrms Maximum |
Jacket | Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17 |
Temperature Rating | -40°C (-40°F) to 90°C (194°F) |
Inner Conductor | 19 AWG silver-plated copper |
Cable Type | RG-223/U coaxial cable Overall Diameter |
Operating Frequency | 12.4 GHz Maximum |
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- NVENT CADDY Box and Conduit Hanger, 1/4 To 5/16 in. (6TI24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- Remington Industries Coaxial Cables