Shop All Coaxial Cables
Remington Industries
RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 10FT Lngth
Mfr # RG-223-10
Zoro # G301910913
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Capacitance 32.2 pF/ft
- Voltage Rating 1900 Vrms Maximum
- Outer Diameter 0.035", 0.116"
- Temperature Rating -40°C (-40°F) to 90°C (194°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # RG-223-10
- Zoro # G301910913
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Outer Diameter | 0.035", 0.116" |
2nd Shield Diameter | 0.160" |
Overall Diameter | 0.212" |
1st Shield Diameter | 0.138" |
Details
Impedance | 50 Ω |
Capacitance | 32.2 pF/ft |
Voltage Rating | 1900 Vrms Maximum |
Temperature Rating | -40°C (-40°F) to 90°C (194°F) |
Operating Frequency | 12.4 GHz Maximum |
Dielectric Insulator | Solid, low density polyethylene (PE) |
Inner Conductor | 19 AWG silver-plated copper |
Cable Type | RG-223/U coaxial cable Overall Diameter |
Jacket | Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17 |
Velocity of Propagation | 0.66 |
Shields | Two (2) silver-plated copper braids |
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 600A, 600V AC, Non-Indicating (FLSR600)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- TECHFLEX Braided SleevIng, 1.500 In., 200 ft., Black (PTN1.50BK200)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- Remington Industries Coaxial Cables