Shop All Coaxial Cables
Remington Industries
RG-223/U Coax Cbl, Double-Shielded, 0.212" Dia Coax w/Blk PVC Jckt (Non-Contaminating), 100FT Lngth
Mfr # RG-223-100
Zoro # G601911023
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Capacitance 32.2 pF/ft
- Velocity of Propagation 0.66
- Inner Conductor 19 AWG silver-plated copper
- Voltage Rating 1900 Vrms Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # RG-223-100
- Zoro # G601911023
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Outer Diameter | 0.035", 0.116" |
2nd Shield Diameter | 0.160" |
1st Shield Diameter | 0.138" |
Overall Diameter | 0.212" |
Details
Impedance | 50 Ω |
Capacitance | 32.2 pF/ft |
Velocity of Propagation | 0.66 |
Inner Conductor | 19 AWG silver-plated copper |
Voltage Rating | 1900 Vrms Maximum |
Shields | Two (2) silver-plated copper braids |
Temperature Rating | -40°C (-40°F) to 90°C (194°F) |
Cable Type | RG-223/U coaxial cable Overall Diameter |
Operating Frequency | 12.4 GHz Maximum |
Jacket | Black, non-contaminating polyvinyl chloride (PVC), Type IIA per MIL-C-17 |
Dielectric Insulator | Solid, low density polyethylene (PE) |
Description
RG-223 cable is a type of high-frequency coaxial cable which offers improved shielding and lower signal loss compared to similar cables. As such, it is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a solid inner conductor composed of silver-plated copper wire, which is then surrounded by a polyethylene dielectric tube. Outside the dielectric are two shields, which are also made of silver-plated copper. Covering all of this is a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HR Top-Mount Filter Fans, Lt. Gray, ABS (HR1616414)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L5)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- CABLE WHOLESALE CableWholesale 11X1-02106 RG59U Coaxial BNC to RCA Video Cable Black BNC Male to RCA Male 75 Ohm 95% Braid 6 foot (11X1-02106)
- Remington Industries Coaxial Cables