Shop All Coaxial Cables
Remington Industries
RG-223 Coax Cbl Assmbly w/BNC (Male RA) to BNC (Male RA) Cnnctrs, 50 Ohm Impedance, 25FT Lngth
Mfr # R-CX-1302-300
Zoro # G101909971
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Mating Cycles 500
- Operating Frequency 4.0 GHz Maximum
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
- Voltage Rating 500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1302-300
- Zoro # G101909971
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.212" |
Details
Impedance | 50 Ω |
Mating Cycles | 500 |
Operating Frequency | 4.0 GHz Maximum |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Voltage Rating | 500 V Maximum |
Contact Material | Gold-plated brass |
Body Material | Nickel-plated brass |
Cable Type | RG-223/U Coaxial |
Gender | Male (Plug) |
Style | Right angle (90°) |
Connector B Type | BNC (Bayonet) Gender |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Connector A Type | BNC (Bayonet) |
Description
This RG-223, BNC (Male) to BNC (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. At the other end is a male BNC right-angle style plug with a a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mech. Interlock, For XT Mini Contactor (XTMCXML)
- CALBRITE Conduit Hanger, Stainless Steel, 6.7 In. L (S64000MH00)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-88-1)
- Remington Industries Coaxial Cables