Shop All Coaxial Cables
Remington Industries
RG-223 Coax Cbl Assmbly w/BNC (Male RA) to BNC (Male RA) Cnnctrs, 50 Ohm Impedance, 15FT Lngth
Mfr # R-CX-1302-180
Zoro # G101910076
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Gender Male (Plug)
- Overall Diameter 0.212"
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
- Contact Material Gold-plated brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # R-CX-1302-180
- Zoro # G101910076
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.212" |
Details
Impedance | 50 Ω |
Gender | Male (Plug) |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Contact Material | Gold-plated brass |
Mating Cycles | 500 |
Operating Frequency | 4.0 GHz Maximum |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Cable Type | RG-223/U Coaxial |
Voltage Rating | 500 V Maximum |
Style | Right angle (90°) |
Connector A Type | BNC (Bayonet) |
Connector B Type | BNC (Bayonet) Gender |
Body Material | Nickel-plated brass |
Description
This RG-223, BNC (Male) to BNC (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. At the other end is a male BNC right-angle style plug with a a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 80A, 300V AC, Non-Indicating (A3T80)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie OR (W-15-1RL-O)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 800A, 600V AC, Non-Indicating (KRP-C-800SP)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- FIVEGEARS RF Connector Adapter UHF Female to UHF Female PL259 SO239 SO-239 Coax Coaxial Coupler Adaptor (FI128430)
- Remington Industries Coaxial Cables