Shop All Coaxial Cables
Remington Industries
RG-223 Coax Cbl Assembly w/BNC (Male) to BNC (Male RA) Connectors, 50 Ohm Impedance, 8FT Lngth
Mfr # R-CX-1301-96
Zoro # G801909936
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Contact Material Gold-plated brass
- Mating Cycles 500
- Body Material Nickel-plated brass
- Temperature Rating -40°C (-40°F) to 85°C (185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # R-CX-1301-96
- Zoro # G801909936
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Overall Diameter | 0.212" |
Details
Impedance | 50 Ω |
Contact Material | Gold-plated brass |
Mating Cycles | 500 |
Body Material | Nickel-plated brass |
Temperature Rating | -40°C (-40°F) to 85°C (185°F) |
Jacket | Black PVC (non-contaminating), Type IIA per MIL-C-17 |
Gender | Male (Plug) |
Connector A Type | BNC (Bayonet) |
Voltage Rating | 500 V Maximum |
Style | Right angle (90°), Straight |
Connector B Type | BNC (Bayonet) Gender |
Operating Frequency | 4.0 GHz Maximum |
Cable Type | RG-223/U Coaxial |
Description
This RG-223, BNC (Male) to BNC (Male Right Angle) coax cable assembly by Remington Industries is built for high frequency, 50 Ω impedance signal transmission applications where excellent shielding is desired. As such, this assembly is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Attached to one end of the assembly is a male BNC plug with a nickel-plated brass body and a gold-plated contact. At the other end is a male BNC right-angle style plug with a a nickel-plated brass body and a gold-plated contact. The coaxial cable in between is RG-223 type, which boasts a double shield for minimal interference and a black, non-contaminating PVC jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1000-M-1)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- Remington Industries Coaxial Cables