Shop All Coaxial Cables
Remington Industries
RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length
Mfr # RG-188-250
Zoro # G901910887
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω± 2 Ω
- Capacitance 29.3 pF/ft
- Outer Diameter 0.077", 0.060", 0.0201"
- Wire Size 38 AWG
- Jacket White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-188-250
- Zoro # G901910887
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Outer Diameter | 0.077", 0.060", 0.0201" |
Wire Size | 38 AWG |
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω± 2 Ω |
Capacitance | 29.3 pF/ft |
Jacket | White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17 |
Voltage Rating | 1200 Vrms Maximum |
Cable Type | RG-188A/U coaxial cable Overall Diameter |
Operating Frequency | 10 GHz Maximum |
Shield | Silver-plated copper braid |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Velocity of Propagation | 0.7 |
Inner Conductor | 7 strands of 0.0067" silver-plated, copper-clad steel |
Dielectric Insulator | Solid polytetrafluoroethylene (PTFE/Teflon) |
Description
RG-188 cable is a type of high-frequency coaxial cable which offers incredible temperature resistance (up to 250°C / 482°F). It is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated, copper-clad steel wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric is a shield, which is made of silver-plated copper. Covering all of this is a white PTFE jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor with 2000 Sq Ft Range, Off White (OMNIDT2000)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW80-A2)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- CISCO 10GBASE CU SFP Cable 3 Meter, SFPH10GBCU3M (SFP-H10GB-CU3M=)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- Remington Industries Coaxial Cables