Shop All Coaxial Cables
Remington Industries
RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 100 ft Length
Mfr # RG-188-100
Zoro # G501910485
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω± 2 Ω
- Capacitance 29.3 pF/ft
- Voltage Rating 1200 Vrms Maximum
- Cable Type RG-188A/U coaxial cable Overall Diameter
- Operating Frequency 10 GHz Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # RG-188-100
- Zoro # G501910485
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Wire Size | 38 AWG |
Outer Diameter | 0.077", 0.0201", 0.060" |
Overall Diameter | 0.100" |
Details
Impedance | 50 Ω± 2 Ω |
Capacitance | 29.3 pF/ft |
Voltage Rating | 1200 Vrms Maximum |
Cable Type | RG-188A/U coaxial cable Overall Diameter |
Operating Frequency | 10 GHz Maximum |
Jacket | White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17 |
Shield | Silver-plated copper braid |
Inner Conductor | 7 strands of 0.0067" silver-plated, copper-clad steel |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Dielectric Insulator | Solid polytetrafluoroethylene (PTFE/Teflon) |
Velocity of Propagation | 0.7 |
Description
RG-188 cable is a type of high-frequency coaxial cable which offers incredible temperature resistance (up to 250°C / 482°F). It is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated, copper-clad steel wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric is a shield, which is made of silver-plated copper. Covering all of this is a white PTFE jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30X)
- REMINGTON INDUSTRIES RG58C Coaxial Cable Assembly with SMA M to SMA M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1104-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 6FT Lngth (R-CX-1101-72)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- SWE-TECH 3C Bulk RG59/U Coaxial Cable, White, 20 AWG, Solid Core, Copper, Pullbox, 1000 foot (FWT10X3-091TH-20)
- Remington Industries Coaxial Cables