Shop All Coaxial Cables
Remington Industries
RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax with White PTFE Jacket, 1 ft Length
Mfr # RG-188-1
Zoro # G801910673
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω± 2 Ω
- Capacitance 29.3 pF/ft
- Wire Size 38 AWG
- Overall Diameter 0.100"
- Shield Silver-plated copper braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RG-188-1
- Zoro # G801910673
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Wire Size | 38 AWG |
Overall Diameter | 0.100" |
Outer Diameter | 0.0201", 0.077", 0.060" |
Details
Impedance | 50 Ω± 2 Ω |
Capacitance | 29.3 pF/ft |
Shield | Silver-plated copper braid |
Operating Frequency | 10 GHz Maximum |
Temperature Rating | -55°C (-67°F) to 250°C (482°F) |
Cable Type | RG-188A/U coaxial cable Overall Diameter |
Jacket | White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17 |
Velocity of Propagation | 0.7 |
Voltage Rating | 1200 Vrms Maximum |
Inner Conductor | 7 strands of 0.0067" silver-plated, copper-clad steel |
Dielectric Insulator | Solid polytetrafluoroethylene (PTFE/Teflon) |
Description
RG-188 cable is a type of high-frequency coaxial cable which offers incredible temperature resistance (up to 250°C / 482°F). It is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated, copper-clad steel wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric is a shield, which is made of silver-plated copper. Covering all of this is a white PTFE jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59M1)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 70A, Fast-Acting, 250V AC, Bolt-On (FWX-70A)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 2FT Lngth (R-CX-1102-24)
- REMINGTON INDUSTRIES RG-400/U Coaxial Cable, Double-Shielded, 0.195" Diameter Coax with Tan FEP Jacket, 1 ft Length (RG-400-1)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/SMA (Male) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 15FT Lngth (R-CX-1101-180)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- REMINGTON INDUSTRIES RG-58C Coax Cbl Assmbly w/N-Type (Female ) to N-Type (Female ) Cnnctrs, 50 Ohm Impedance, 3FT Lngth (R-CX-1102-36)
- REMINGTON INDUSTRIES RG400 Coaxial Cable Assembly with BNC M RA to BNC M RA Connectors, 50 Ohm Z, 10 ft Length (R-CX-1005-120)
- TEST PRODUCTS INTL Coax Adapter, N Male (TPI-3006)
- Remington Industries Coaxial Cables