Shop All Wire Terminals
Remington Industries
Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK
Mfr # FDD2-250-10
Zoro # G801911656
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tin-Plated Brass with PVC Insulation
- Temperature Rating 75°C (167°F)
- 14-16 AWG 15 A
- 10-12 AWG 24 A
- 16-22 AWG 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # FDD2-250-10
- Zoro # G801911656
- Country of Origin United States
- Category Wire Terminals
Dimensions
Dimensions | MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250 |
Details
Material | Tin-Plated Brass with PVC Insulation |
Temperature Rating | 75°C (167°F) |
14-16 AWG | 15 A |
10-12 AWG | 24 A |
16-22 AWG | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- SCHNEIDER ELECTRIC ContactBlock, Black, 1NO/1NC, 22mm, ZB4 (ZB4BZ1055)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (SVS2-4-100)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- Remington Industries Wire Terminals