Shop All Wire Terminals
Remington Industries
Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs
Mfr # HPBDD2-250-100
Zoro # G110060144
product price: $24.39
/pk 100, $0.24/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Blue
- Terminal Type Female and Male
- Connection Material Tin-Plated Brass with PVC Insulation
- Connector Assortment Type Piggyback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # HPBDD2-250-100
- Zoro # G110060144
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | PVC |
Insulation Color | Blue |
Terminal Type | Female and Male |
Connection Material | Tin-Plated Brass with PVC Insulation |
Connector Assortment Type | Piggyback |
Includes | 100 pieces |
Description
Piggyback terminals are a type of wire terminal with both a male & female quick connector on one end, and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. The piggyback style allows for one male and one female connection per terminal.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nylon Rivet, PK1000 (NR1-M)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (RVS1.25-5-100)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 10 (SC25-8-10)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brss, Blue, 10 PK (FDD2-250-10)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 100 Pcs (FDFD1.25-250-100)
- POWER FIRST 16-14 AWG Non-Insulated Pin Terminal PK100 (5UGP7)
- Remington Industries Wire Terminals