Shop All Wire Terminals
Remington Industries
Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs
Mfr # HPBDD2-250-10
Zoro # G810060284
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type PVC
- Insulation Color Blue
- Connector Assortment Type Piggyback
- Terminal Type Female and Male
- Includes 10 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # HPBDD2-250-10
- Zoro # G810060284
- Country of Origin China
- Category Wire Terminals
Details
Insulation Type | PVC |
Insulation Color | Blue |
Connector Assortment Type | Piggyback |
Terminal Type | Female and Male |
Includes | 10 pieces |
Connection Material | Tin-Plated Brass with PVC Insulation |
Description
Piggyback terminals are a type of wire terminal with both a male & female quick connector on one end, and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. The piggyback style allows for one male and one female connection per terminal.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 25 PK (509127-025)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC25-10-10)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (RV5.5-5-100)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- Remington Industries Wire Terminals