Shop All Electrical Wire & Cable
Remington Industries
Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 100' Length, 0.0201" Diameter, Silver
Mfr # 24N80100
Zoro # G801911496
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Finish Bright Annealed
- Diameter 0.0201"
- Material Nichrome 80
- Composition 80% Ni, 20% Cr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 24N80100
- Zoro # G801911496
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Diameter | 0.0201" |
Details
Finish | Bright Annealed |
Material | Nichrome 80 |
Composition | 80% Ni, 20% Cr |
Melting Point | 1400°C (2552°F) Approx. |
Resistance at 20°C (68°F) | 1.6088 Ω/ft |
Tensile Strength (Ultimate) | 100,000 psi |
Temperature Rating | 1200°C (2192°F) |
Specification | ASTM B344 |
Description
This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- EATON BUSSMANN Bussmann - Cooper SL-15PK4 4 Count 15 Amp Time Delay Plug Fuses (SL-15PK4)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80409)
- REMINGTON INDUSTRIES 24 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0056 Diameter, Green, 25 ft Length (24UL1007TPCGRE25)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE250)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 5003' Length, 0.0087" Diameter, Red (32SNSP)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426100)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3610)
- Remington Industries Electrical Wire & Cable