Shop All Electrical Wire & Cable
Remington Industries
Nickel Chromium Resistance Wire, Nichrome 80, 22 AWG, 100' Length, 0.0253" Diameter, Silver
Mfr # 22N80100
Zoro # G801910383
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Finish Bright Annealed
- Diameter 0.0253"
- Material Nichrome 80
- Resistance at 20°C (68°F) 1.0118 Ω/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 22N80100
- Zoro # G801910383
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Diameter | 0.0253" |
Details
Finish | Bright Annealed |
Material | Nichrome 80 |
Resistance at 20°C (68°F) | 1.0118 Ω/ft |
Tensile Strength (Ultimate) | 100,000 psi |
Melting Point | 1400°C (2552°F) Approx. |
Composition | 80% Ni, 20% Cr |
Specification | ASTM B344 |
Temperature Rating | 1200°C (2192°F) |
Description
This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W5MC1)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- HALEX 2In Conduit Mast Support (33520)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 100' Length, 0.0510" Diameter, Silver (16N80100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 1000 Feet (14SS316L1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 5.0 Lbs, 6400' Length, 0.0168" Diameter, Red (26SNS)
- REMINGTON INDUSTRIES 22 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0253" Diameter, 600 Volts (22STRPTFEKIT)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- Remington Industries Electrical Wire & Cable