Shop All Cable Connectors
Remington Industries
N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls
Mfr # 082-5378-RFX
Zoro # G001907220
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type N connector (Type N) Coupling Type
- Operating Frequency 11 GHz Maximum
- Gender/Style Female (Jack), Bulkhead rear panel mount (3/4" hex nut)
- Impedance 50 Ω
- Voltage Rating 1500 V Maximum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 082-5378-RFX
- Zoro # G001907220
- Country of Origin United States
- Category Cable Connectors
Details
Connector Type | N connector (Type N) Coupling Type |
Operating Frequency | 11 GHz Maximum |
Gender/Style | Female (Jack), Bulkhead rear panel mount (3/4" hex nut) |
Impedance | 50 Ω |
Voltage Rating | 1500 V Maximum |
Insulator Material | Polytetrafluoroethylene (PTFE/Teflon) |
Compatible Cable Types | RG-58, RG-58A, RG-58B, RG-58C, RG-141, RG-303, LMR-195, Belden 9907, Belden B7806A coaxial cables Connection to Cable |
Contact Material | Gold-plated phosphor bronze |
Connection to Cable | Solder & hex crimp |
Body Material | Nickel-plated brass |
Temperature Rating | -65°C (-85°F) to 165°C (329°F) |
Coupling Type | 5/8" - 24 UNEF thread |
Mating Cycles | 500 |
Description
This N-type coaxial RF connector is a thread-coupling bulkhead jack that is designed to attach to a variety of coaxial cables via soldering and crimping. This type of connector is commonly utilized in high-frequency signal transmission operations including cable television (CATV/MATV), telecommunications, WiFi/network antennas, and ham/CB/other radio setups. Its panel mount style makes it ideal for laboratory benches and test equipment as well. The connector must be assembled per Amphenol Assembly Instructions C11. Alternatively, Remington Industries offers completed coax cable assemblies with N connectors attached to several types of cables for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Flat Elbow, HBL2400 Series, Ivory (HBL2411IV)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- IFM Wireable M8 connector (E11255)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- IFM Wireable M23 connector (E60124)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- Remington Industries Cord Grips