Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 18" Length, 5/16" Lugs
Mfr # 4-5MBCSET18
Zoro # G201912116
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 ft
- Color Black; Red
- Standards CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
- Outside Diameter 0.367 in
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 4-5MBCSET18
- Zoro # G201912116
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Length | 1.5 ft |
Outside Diameter | 0.367 in |
Wire Size | 4 AWG |
Lug Hole Size | 5/16 in |
Details
Color | Black; Red |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Insulation Material | PVC |
Insulation Thickness | 0.06 in |
Max. Temp. | 105°C |
Conductor Material | Tinned Copper |
Item | Battery Cable |
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flange Half, Bearing; 3 Bolt Triangular 4" x4" x0.5" (A-FTR362-I)
- JABSCO Y-Valve (45490-1000)
- WESTWARD Circuit Breaker (TT246409666G)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 470565 (470565)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Black PVC, 144" Length, 3/8" Lugs (2-3MBCBLA144)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 3/8" Lugs (4-3MBCSET96)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/02T133RED120)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 600" Length (1283/02T133BLA600)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 96" Length (1283/04T133BLA96)
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- Remington Industries Automotive Electrical