Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 5/16" Lugs
Mfr # 4-5MBCSET12
Zoro # G701912272
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 4-5MBCSET12
- Zoro # G701912272
- Country of Origin United States
- Category Automotive Wires & Cables
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- ILB GOLD Starter, Replacement For Lester 18948 (18948)
- ATTWOOD MARINE LightArmor Fold-Down Anchor/Masthead Light - 12" - 12V (7812-S-7)
- CRESCENT JOBOX 18" x 18" Underbed Mounting Brackets (228000)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 96" Length (1283/04T133RED96)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 600" Length (1283/02T133BLA600)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs (2-3MBCRED60)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 3/8" Lugs (4-3MBCSET96)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/04T133RED120)
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- Remington Industries Automotive Wires & Cables