Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable Set, 2 AWG Gauge, Tinned Copper w/ Black & Red PVC, 36" Length, 5/16" Lugs
Mfr # 2-5MBCSET36
Zoro # G001910985
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 2 AWG
- Color Black; Red
- Length 3 ft
- Insulation Material PVC
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 2-5MBCSET36
- Zoro # G001910985
- Country of Origin United States
- Category Automotive Wires & Cables
Dimensions
Wire Size | 2 AWG |
Length | 3 ft |
Outside Diameter | 0.452 in |
Lug Hole Size | 5/16 in |
Details
Color | Black; Red |
Item | Battery Cable |
Insulation Material | PVC |
Max. Temp. | 105°C |
Standards | CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1 |
Conductor Material | Tinned Copper |
Insulation Thickness | 0.06 in |
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Engine Crankcase Breather Element (CV15007)
- CURT Safety Pin, 2-3/4"Length, 25081 (25081)
- MAHLE Air Filter, Lx2841/7 (LX2841/7)
- LISLE Bolt On Wheel For Lisle Creepers, 2" (96422)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 120" Length (1283/02T133RED120)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 24" Length, 3/8" Lugs (4-3MBCRED24)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 12" Length, 3/8" Lugs (4-3MBCBLA12)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- KEE SAFETY Kee Safety - 61-8 - Kee Klamp Medium Flange, 1-1/2" Dia. (61-8)
- Remington Industries Automotive Electrical