Shop All Automotive Wires & Cables
Remington Industries
Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs
Mfr # 4-5MBCBLA36
Zoro # G301912276
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 4-5MBCBLA36
- Zoro # G301912276
- Country of Origin United States
- Category Automotive Wires & Cables
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Easy-Mount Bracket for 4 or 5-Way Flat, Size (In.): 2" (58001)
- HUSKY LINER 9802 RAM FS EXT 25003500 9801 1500 2ND SEAT FLOOR LINERS BLK (61711)
- BALDWIN FILTERS Air Filter, 8-9/16 x 1-9/16 in. (PA4858)
- CHAPIN 66000 Adjustable Cone Nozzle, For Use With 941,1831, 1480, 1449, 21250Xp, 21240Xp, 1749, 1739, 6002 (6-6000)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 5/16" Lugs (4-5MBCSET96)
- REMINGTON INDUSTRIES Marine Battery Cable, 2 AWG Gauge, Tinned Copper w/ Red PVC, 60" Length, 3/8" Lugs (2-3MBCRED60)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 300" Length (1283/02T133RED300)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 96" Length (1283/04T133BLA96)
- RED HORSE PERFORMANCE LIQUID FILLED FUEL PRESSURE GUAGE - 1/8" NPT INLET - 100PSI - PLAIN BL (5001-100-3)
- Remington Industries Automotive Wires & Cables